Motiv M2611PC "London Terrace" Robe Hook
| Item: | M2611PC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $50.75 (Pricing is for Chrome)
Details and Dimensions
| Width | 2" |
| Height | 5" |
| Construction | Solid Brass |
| Extension From Wall | 3-3/4" |
| Product Specifications |
| Warranty |


