Motiv M2603PC "London Terrace" Towel Bar
| Item: | M2603PC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.75 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Width | 26" |
| Height | 2" |
| Construction | Solid Brass |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


