Motiv M2602PC "London Terrace" Towel Bar
| Item: | M2602PC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.00 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Width | 20" |
| Height | 2" |
| Construction | Solid Brass |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


