Motiv M0207PC "Sine" Paper Holder
| Item: | M0207PC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $77.00 (Pricing is for Chrome)
Details and Dimensions
| Height | 5-3/4" |
| Construction | Solid Brass |
| Extension From Wall | 4" |
| Features | • Single Post Spare Paper Holder |
| Product Specifications |
| Warranty |


