X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Motiv G0205PC "Sine" Towel Bar

Item: G0205PC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $84.00

Price: $72.66 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 8"
Arm Extension 3-1/2"
Width 9-3/4"
Height 1-3/4"
Construction Solid Brass