Motiv M0203PC "Sine" Towel Bar
| Item: | M0203PC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.13 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Length | 24" |
| Construction | Solid Brass |
| Product Specifications |
| Warranty |


