X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan MMC95WI Sloped Ceiling Adaptors

Item: MMC95WI
Finish: Weathered Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-1/4"
Width 5-1/4"
Length 5-1/4"
Weight 2 lbs