Monte Carlo Fan MMC95TI Sloped Ceiling Adaptors
| Item: | MMC95TI |
| Finish: | Titanium |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.95 (Pricing is for Titanium)
Details and Dimensions
| Height | 3-1/4" |
| Width | 5-1/4" |
| Length | 5-1/4" |
| Weight | 2 lbs |
| Warranty |


