Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Monte Carlo Fan
>
MMC95PN
Monte Carlo Fan MMC95PN Sloped Ceiling Adaptors
| Item: | MMC95PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $19.95 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 3-1/4" |
| Width | 5-1/4" |
| Length | 5-1/4" |
| Weight | 2 lbs |
| Warranty |


