Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Monte Carlo Fan M5HM52BPND "Homeowner Max Plus" Large Fan (52'' to 59'')

Item: M5HM52BPND
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16-9/10"
Width / Diameter 52"
Overall Height 18-7/10"
Canopy Size 5-1/4'' Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Reversible Blades Yes
Blade Color (BPD) Walnut, (BSD) Silver, (RBND) Roman Bronze, (RZWD) Rubberized White
Blade Material Wood
Blades Included Yes
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Amperage 0.56 Amps
Air Flow 5132 CFM
Air Flow Efficiency 77 CFM / Watt
Revolutions Per Minute 183 RPM
Electrical Usage 67 Watts
Fan Motor Size 153mm x 15mm
Fan Motor Type Torque-Induction
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4-1/2''
Wire Length 78"
Light Kit Included
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Glass Type Frosted White
Shade Material Glass
Voltage 120V
Weight 28 lbs
Eco-Friendly Energy Efficient
Energy Star
Fan Installation Type Indoor