X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5HM52RBN "Homeowner Max" Large Fan (52'' to 59'')

Item: M5HM52RBN
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/2"
Width / Diameter 52"
Overall Height 12-3/10"
Canopy Size 3'' Diameter
Number of Blades 5
Blade Span 52"
Blade Pitch 11°
Reversible Blades Yes
Blade Color Silver / American Walnut (PN, SN), Bronze / American Walnut (BN), Rubberized White (RZW)
Blade Material Wood
Blades Included Yes
Remote Control Included No
Wall Control Included No
Switch Type Pull Chain
Amperage 0.56 Amps
Air Flow 5197 CFM
Air Flow Efficiency 78 CFM / Watt
Revolutions Per Minute 188 RPM
Electrical Usage 67 Watts
Fan Motor Size 153mm x 15mm
Fan Motor Type Torque-Induction
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length (1) 4''
Wire Length 78"
Light Kit Not Included
Light Kit Adaptable Yes
Voltage 120V
Weight 21 lbs
Eco-Friendly Energy Star
Energy Efficient
Fan Installation Type Indoor