Monte Carlo Fan MMC18BPB Ceiling Fan Light Kit
| Item: | MMC18BPB |
| Finish: | Brushed Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $62.43 (Pricing is for Brushed Pewter)
Details and Dimensions
| Height | 3-3/4" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Max. Wattage Per Bulb | 13 W |
| Bulb(s) Included | Yes |
| Glass Type | Matte Opal |
| Voltage | 120V |
| Total Fixture Wattage | 13 W |
| Weight | 2 lbs |
| Warranty |


