X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan MMC116WIL "Wilderness Lodge" Ceiling Fan Light Kit

Item: MMC116WIL
Finish: Weathered Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 20"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Bulb(s) Included Yes
Total Fixture Wattage 240 W
Voltage 120V
Weight 8 lbs
Diameter 20"
Shade Rustic Tan