X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan MMC102L "Wilderness Lodge" Ceiling Fan Light Kit

Item: MMC102L
Finish: Lodge Pine
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 13-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Bulb(s) Included Yes
Total Fixture Wattage 180 W
Glass Type Seeded
Voltage 120V
Weight 10 lbs
Diameter 13-1/2"