X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan MMC07PWHB Ceiling Fan Light Kit

Item: MMC07PWHB
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 10-1/4"
Number of Bulbs 2
Bulb Type Medium Compact Fluorescent
Max. Wattage Per Bulb 14 W
Bulb(s) Included Yes
Total Fixture Wattage 28 W
Glass Type Opal Teardrop
Features Energy Efficient
Voltage 120V
Suitable Installation Wet
Weight 2 lbs
Diameter 10-1/2"
Wire Length 6"