Monogram Brass MB139513 P-Trap
| Item: | MB139513 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $96.33 (Pricing is for Chrome)
Details and Dimensions
| Construction | 20 Gauge Solid Brass |
| Features | • P-Trap with Stainless Steel High Box Flange |
| Includes | 1-1/4'' tube outlet x 1-1/4'' slip joint inlet |
| Product Specifications |
| Brochure |


