Monogram Brass MB138892 Tub / Shower Drain
| Item: | MB138892 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.34 (Pricing is for Chrome)
Details and Dimensions
| Material | ABS |
| Features | • Cable Drain |
| Includes | Trim Kit |
| Additional Information | Less Piping |
| Fits These Models | 23-27'' Tub Depths |
| Installation Guide |
| Brochure |


