Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG8842CH "90 Degree" Grab Bar

Item: CSIYG8842CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $226.35

Price: $186.74 (Pricing is for Chrome)

Details and Dimensions

Bar Length 42"
Construction Stainless Steel
Bar Diameter 1-1/4"
ADA Compliant Yes
Additional Information 300 lb Weight Capacity