X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG8836BN "90 Degree" Grab Bar

Item: CSIYG8836BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $179.70

Price: $148.25 (Pricing is for Brushed Nickel)



Details and Dimensions

Bar Length 36"
Overall Length 38-24/25"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Width 2-24/25"
Bracket Height 2-24/25"
Extension From Wall 2-47/50"
Weight Capacity 300 lbs
ADA Compliant Yes