X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG8824CH "90 Degree" Grab Bar

Item: CSIYG8824CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $142.50

Price: $117.56 (Pricing is for Chrome)



Details and Dimensions

Bar Length 24"
Overall Length 26-24/25"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Width 2-24/25"
Bracket Height 2-24/25"
Extension From Wall 2-47/50"
Weight Capacity 300 lbs
ADA Compliant Yes