Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIYG8818BN "90 Degree" Grab Bar

Item: CSIYG8818BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bar Length 18"
Overall Length 20-24/25"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Width 2-24/25"
Bracket Height 2-24/25"
Extension From Wall 2-47/50"
Weight Capacity 300 lbs
ADA Compliant Yes