X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG8812CH "90 Degree" Hand Rail

Item: CSIYG8812CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $110.50

Price: $102.09 (Pricing is for Chrome)



Details and Dimensions

Bar Length 12"
Overall Length 14-24/25"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Width 2-24/25"
Bracket Height 2-24/25"
Extension From Wall 2-47/50"
Weight Capacity 300 lbs
ADA Compliant Yes