Moen CSIYG5418ORB "Kingsley" Hand Rail
| Item: | CSIYG5418ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $107.06 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Length | 18" |
| Overall Length | 20-19/20" |
| Extension From Wall | 2-9/10" |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-19/20" |
| Material | Aluminum |
| Weight Capacity | 300 lbs |
| ADA Compliant | Yes |
| Warranty |


