X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG5418CH "Kingsley" Hand Rail

Item: CSIYG5418CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $83.00

Price: $75.53 (Pricing is for Chrome)



Details and Dimensions

Length 18"
Overall Length 20-19/20"
Extension From Wall 2-9/10"
Rail Diameter 1-1/4"
Flange Diameter 2-19/20"
Material Aluminum
Weight Capacity 300 lbs
ADA Compliant Yes