Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIYG5418BN "Kingsley" Grab Bar

Item: CSIYG5418BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Length 18"
Overall Length 20-19/20"
Extension From Wall 2-9/10"
Rail Diameter 1-1/4"
Flange Diameter 2-19/20"
Material Aluminum
Weight Capacity 300 lbs
ADA Compliant Yes