X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG0842BN "Arris" Grab Bar

Item: CSIYG0842BN
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Bar Length 42"
Construction Stainless Steel
Bar Diameter 1-1/4"
ADA Compliant Yes
Additional Information 300 lb Weight Capacity