X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG0836BN "Arris" Grab Bar

Item: CSIYG0836BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 36"
Overall Length 39-1/4"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Diameter 3-1/4"
Extension From Wall 2-3/4"
Weight Capacity 500 lbs
ADA Compliant Yes