X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG0824CH "Arris" Grab Bar

Item: CSIYG0824CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 24"
Width 24"
Construction Zinc
Extension From Wall 2-3/4"
Features Grab Bar