X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG0818CH "Arris" Hand Rail

Item: CSIYG0818CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $115.45

Price: $106.67 (Pricing is for Chrome)



Details and Dimensions

Bar Length 18"
Overall Length 21-1/4"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Diameter 3-1/4"
Extension From Wall 2-3/4"
Weight Capacity 500 lbs
ADA Compliant Yes