Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG0812CH "Arris" Grab Bar

Item: CSIYG0812CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $123.75

Price: $102.09 (Pricing is for Chrome)

Details and Dimensions

Bar Length 12"
Overall Length 15-1/4"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Diameter 3-1/4"
Extension From Wall 2-3/4"
Weight Capacity 500 lbs
ADA Compliant Yes