X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYG0812BN "Arris" Grab Bar

Item: CSIYG0812BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $141.10

Price: $116.41 (Pricing is for Brushed Nickel)



Details and Dimensions

Bar Length 12"
Overall Length 15-1/4"
Construction Stainless Steel
Bar Diameter 1-1/4"
Bracket Diameter 3-1/4"
Extension From Wall 2-3/4"
Weight Capacity 500 lbs
ADA Compliant Yes