X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG0742CH "Iso" Hand Rail

Item: CSIYG0742CH
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $142.10

Price: $97.78 (Pricing is for Chrome)



Details and Dimensions

Bar Length 42"
Construction Stainless Steel
Bar Diameter 1-1/4"
ADA Compliant Yes
Additional Information 300 lb Weight Capacity