Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYG0718CH "Iso" Grab Bar

Item: CSIYG0718CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $61.05

Price: $55.56 (Pricing is for Chrome)

Details and Dimensions

Bar Length 18"
Length 24-1/4"
Height 2-3/4"
Construction Stainless Steel
Bar Diameter 1-1/4"
Weight Capacity 500 lbs
ADA Compliant Yes
Includes Grip Pad