X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB9863ORB "Waterhill" 3 Bulb Bathroom Light

Item: CSIYB9863ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $303.80

Price: $250.64 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 8-3/10"
Width 22-1/10"
Extension From Wall 8-3/5"
Backplate Dimension 6-3/5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 9 lbs