X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB9862ORB "Waterhill" 2 Bulb Bathroom Light

Item: CSIYB9862ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $244.60

Price: $208.85 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 8-3/10"
Width 14-1/10"
Extension From Wall 8-1/2"
Backplate Dimension 6-3/5'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 7 lbs