X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB9861ORB "Waterhill" 1 Bulb Wall Sconce

Item: CSIYB9861ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-9/10"
Extension From Wall 8-3/5"
Backplate Dimension 6-3/5 Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Shade Type Bell
Shade Dimension 5-3/5 Diameter
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Zinc