Moen CSIYB9824BN "Waterhill" Towel Bar
| Item: | CSIYB9824BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.59 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-2/5" |
| Construction | Aluminum/Zinc |
| Bracket Diameter | 2-2/5" |
| Extension From Wall | 3-4/5" |
| Product Specifications |
| Warranty |


