X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB9818CH "Waterhill" Towel Bar

Item: CSIYB9818CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-2/5"
Construction Aluminum/Zinc
Bracket Diameter 2-2/5"
Extension From Wall 3-4/5"