X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB9763BN "Felicity" 3 Bulb Bathroom Light

Item: CSIYB9763BN
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-7/10"
Width 28"
Extension From Wall 9"
Backplate Dimension 28'' W x 5-2/5'' H x 0-9/10'' D
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 20 lbs