X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB9762BN "Felicity" 2 Bulb Bathroom Light

Item: CSIYB9762BN
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-7/10"
Width 14-3/5"
Backplate Dimension 14-1/10'' W x 5-2/5'' H x 0-9/10'' D
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 13 lbs