Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIYB9718BN
Moen CSIYB9718BN "Felicity" Towel Bar
| Item: | CSIYB9718BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.57 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 19-15/16" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-17/20" |
| Bracket Diameter | 1-15/16" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


