Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIYB9708BN
Moen CSIYB9708BN "Felicity" Paper Holder
| Item: | CSIYB9708BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.94 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 9-3/4" |
| Overall Height | 1-15/16" |
| Construction | Zinc |
| Bracket Diameter | 1-15/16" |
| Extension From Wall | 3-3/10" |
| Product Specifications |
| Warranty |


