X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8818BN "90 Degree" Towel Bar

Item: CSIYB8818BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Construction Aluminum/Zinc
Extension From Wall 2-15/16"
Mounting Hardware Included Yes