X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8807BN "90 Degree" 3'' Cabinet Pull

Item: CSIYB8807BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Center To Center 3"
Height 0-49/50"
Width 0-19/25"
Length 3-27/50"
Construction Zinc