X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8801BN "90 Degree" Toilet Tank Lever

Item: CSIYB8801BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 1-1/2"
Height 1-1/3"
Handle Length 3-15/32"
Lever Placement Side Mount
Front Mount
Material Zinc