Moen CSIYB8290BN "Rothbury" Vanity Shelf
| Item: | CSIYB8290BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.85 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 23-1/8" |
| Overall Height | 3-7/20" |
| Mounting Width | 20" |
| Construction | Metal |
| Extension From Wall | 5-1/4" |
| Shelf Type | Tempered Glass Shelf |
| Product Specifications |
| Warranty |


