Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB8263CH "Rothbury" 3 Bulb Bathroom Light

Item: CSIYB8263CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $243.00

Price: $200.48 (Pricing is for Chrome)

Details and Dimensions

Height 13"
Width 16-5/9"
Extension From Wall 6"
Backplate Dimension 5-1/3 Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 5 lbs