Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIYB8261CH "Rothbury" 1 Bulb Wall Sconce

Item: CSIYB8261CH
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 10-1/2"
Width 5-1/3"
Extension From Wall 6"
Backplate Dimension 5-1/3 Dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 2 lbs