Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIYB8222ORB
Moen CSIYB8222ORB "Rothbury" Towel Bar
| Item: | CSIYB8222ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $103.08 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/10" |
| Construction | Aluminum/Zinc |
| Extension From Wall | 5-1/4" |
| Product Specifications |
| Warranty |


