Moen CSIYB8222BN "Rothbury" Towel Bar
| Item: | CSIYB8222BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $93.68 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/10" |
| Construction | Aluminum/Zinc |
| Extension From Wall | 5-1/4" |
| Product Specifications |
| Warranty |


